Brady™ Labels for BMP™21 Mobile Printer, ID PAL™ and LABPAL™ Printers Available on GSA/VA Contract for Federal Government customers only.

For general identification, laboratory identification, panel identification and plate

Manufacturer: Brady™ M217507425

 View more versions of this product

Catalog No. 19-140-450

  Check Availability
Add to Cart

    Specifications

    Material Polypropylene
    Product Type Printer Label
    Quantity 2000 Roll(s)
    Color White
    Finish Matte
    Height (English) 0.75 in.
    For Use With (Application) For general identification, laboratory identification, panel identification and plate
    For Use With (Equipment) BMP™21 mobile printer, ID PAL and LABPAL printer
    Height (Metric) 1.9cm
    Adhesive Type Acrylic
    Temperature Range (English) -112 to 158°F
    Temperature Range (Metric) -80 to 70°C
    Thickness (English) 0.004 in.
    Certifications/Compliance RoHS
    Width (English) 21 ft.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit