Brady™ Labels for Desktop Laser Printers

Ideal for rating plates, asset identification, and general purpose labeling applications

Manufacturer: Brady™ LAT1074710

 View more versions of this product

Catalog No. 11-877-149

  Check Availability
Add to Cart

    Specifications

    Height (Metric) 0.63cm
    Width (English) 1.87 in.
    Finish Matte
    Format Label
    Height (English) 0.25 in.
    For Use With (Application) Circuit board and component ID, laboratory identification, through hole-top, well plate
    For Use With (Equipment) Laser printer
    Material Polyester
    Product Type Printable Label
    Quantity 10000 Pack
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit