Brady™ LABXPERT™ High-Performance Lab Polyester Labels

Manufacturer: Brady™ XSL119461

 View more versions of this product

Catalog No. 11-878-122

  Check Availability
Add to Cart

    Specifications

    Finish Matte
    For Use With (Equipment) LabXpert™ printer
    Adhesive Type Permanent Acrylic
    Product Type Label
    Color Black on White, Translucent
    Width (English) 1.5 in.
    Format Label
    Height (English) 3.7 in.
    For Use With (Application) Conical tube, laboratory identification, tube
    Height (Metric) 9.52cm
    Material Polyester
    Quantity 100 Roll(s)
    Style Long tail
    Temperature Range (English) -320 to 250°F
    Temperature Range (Metric) -196 to 121°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit