Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ LABXPERT™ High-Performance Lab Polyester Labels
LABXPERT™ High-Performance Lab Polyester Labels are made of self-laminating polyester (B-461), a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
Supplier: Brady™ XC1000461
Description
- Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- All-in-one cartridge includes ribbon and label supply
Specifications
Surface Mount | |
Black, White | |
Label | |
Label | |
Bottles, Centrifuge tube, Conical tube, Cryo vial, Eppendorf tube, Laboratory identification, Tube, Vial | |
1 | |
-320 to 250°F | |
0.0019 in. | |
9.14 m | |
25.40 mm | |
2.54 cm |
Acrylic, Permanent | |
Matte | |
Polyester | |
Non-sterile | |
iDXPERT™, LabXpert™ Printer | |
1 Roll | |
-196°C to +121°C | |
0.048 mm | |
19 in. | |
1 in. | |
25.40 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction