Brady™ LABXPERT™ and IDXPERT™ Nylon Cloth Printer Labels: Circular

Specialty laboratory labels designed for use with these specific label printers

Manufacturer: Brady™ X83499RDBKX

 View more versions of this product

Catalog No. 22-500-778

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Diameter (English) Outside 0.5 in.
    Diameter (Metric) Outside 1.2cm
    Finish Matte
    Format Cartridge, Label
    Height (English) 0.5 in.
    For Use With (Application) General and industrial identification, laboratory identification, vial, vial top
    For Use With (Equipment) iDXPERT™, LabXpert™ printer
    Height (Metric) 1.2cm
    Material Nylon Cloth
    Adhesive Type Permanent Acrylic
    Product Type Printable Label
    Quantity 300 Roll(s)
    Shape Round
    Color Black on Red
    Style Powder Coated, Smooth, Textured/Rough
    Certifications/Compliance UL
    Width (English) 0.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit