Learn More
Brady LABXPERT Polyester Slide Labels
Use these labels for laboratory and healthcare applications. Brady LABXPERT Polyester Slide Labels are for use with LABXPERT and IDXPERT printers.
$108.80 - $147.50
Specifications
Certifications/Compliance | AGA, UL, UL969, CSA, C22.2 No.0.15-95, RoHS, 2005/618/EC MCV, 2002/95/EC |
---|---|
Adhesive Type | Acrylic, Permanent |
Color | Black, White |
Format | Label |
Product Type | Label |
Catalog Number | Mfr. No. | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
11-878-143
|
Brady
X81488 |
6.35 mm | 4.82 cm |
Each for $108.80
|
|
11-878-142
![]() |
Brady
X97488 |
2.28 cm | 2.28 cm |
Each for $147.50
|
|
Description
- Withstand temperatures from -80°C to +121°C (-112°F to +250°F)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
AGA, UL, UL969, CSA, C22.2 No.0.15-95, RoHS, 2005/618/EC MCV, 2002/95/EC | |
Black, White | |
Label | |
Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates, Slide label | |
Polyester |
Acrylic, Permanent | |
Label | |
Matte | |
iDXPERT™, LabXpert™ Printer | |
Surface Mount |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.