Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ LABXPERT™ Printer Freezerbondz Labels
Excellent cold-weather performance
Supplier: Brady™ X82499RDBK
Description
- Made of Freezerbondz polyester or nylon cloth
- Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Ideal for autoclave, freezer, hot water baths (100°C), liquid nitrogen
- For use with centrifuge tube, cryo vial, eppendorf tube, laboratory identification
- Moisture resistance
- Smooth surface with matte finish
- Compatible with LABXPERT printer
Specifications
UL, RoHS 2002/95/EC | |
Permanent Acrylic | |
Matte | |
General and industrial identification, Laboratory identification, Vial, Vial top | |
300/Pk. | |
-40°C to +90°C | |
0.3 in. | |
0.9 cm |
Surface Mount | |
Black, Red | |
Nylon Cloth | |
1 | |
Round | |
0.165 mm | |
0.3 in. | |
9.53 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction