Brady™ LABXPERT™ Printer Freezerbondz Labels

Excellent cold-weather performance

Manufacturer: Brady™ X83499RDBK

 View more versions of this product

Catalog No. 11-878-153

  Check Availability
Add to Cart

    Specifications

    Finish Matte
    Height (English) 0.5 in.
    For Use With (Application) General and industrial identification, laboratory identification, vial, vial top
    Height (Metric) 1.2cm
    Material Nylon Cloth
    Quantity 300 Roll(s)
    Color Black on Red
    Style Surface Mount
    Certifications/Compliance UL, RoHS 2002/95/EC
    Width (English) 0.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit