Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ LABXPERT™ Printer Freezerbondz Labels

Excellent cold-weather performance

Manufacturer:  Brady™ X82499ORBK

 View more versions of this product

Catalog No. 11-878-149


Add to cart

Description

Description

  • Made of Freezerbondz polyester or nylon cloth
  • Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • Ideal for autoclave, freezer, hot water baths (100°C), liquid nitrogen
  • For use with centrifuge tube, cryo vial, eppendorf tube, laboratory identification
  • Moisture resistance
  • Smooth surface with matte finish
  • Compatible with LABXPERT printer

Specifications

Specifications

Permanent Acrylic
UL, RoHS 2002/95/EC
Surface Mount
0.3 in.
0.9cm
Circle
0.165 mm
Nylon Cloth
Black, Orange
9.53 mm
Matte
General and industrial identification, laboratory identification, vial, vial top
1
-40 °C-90 °C
0.3 in.
225 Roll(s)
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit