Brady™ LABXPERT™ Printer Labels

Specialty laboratory labels designed for use with these specific label printers

Manufacturer: Brady™ XSL72461X

 View more versions of this product

Catalog No. 22-500-759

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Finish Matte
    Format Cartridge, Label
    Height (English) 0.5 in.
    For Use With (Application) Centrifuge tube, cryo vial, Eppendorf tube, laboratory identification, tube, vial
    For Use With (Equipment) LabXpert™ printer
    Height (Metric) 1.27cm
    Material Polyester
    Adhesive Type Permanent Acrylic
    Product Type Laboratory Label
    Quantity 225 Roll(s)
    Color Black on White, Translucent
    Style Surface Mount
    Temperature Range (English) -320.8 to 249.8°F
    Temperature Range (Metric) -196 to 121°C
    Width (English) 0.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit