Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady LABXPERT Tamper-Resistant/Indicating Polyester Labels
LABXPERT Tamper-Resistant/Indicating Polyester Labels are made of tamper-resistant vinyl (B-351), which is designed to fracture easily in order to show signs of product tampering and to prevent on-piece label removal.
$132.80 - $133.90
Specifications
Certifications/Compliance | RoHS, 2005/618/EC MCV, 2002/95/EC |
---|---|
Adhesive Type | Acrylic |
Color | Black, White |
Format | Label |
Product Type | Label |
Catalog Number | Mfr. No. | Quantity | Height (English) | Height (Metric) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Height (English) | Height (Metric) | Width (English) | Price | Quantity & Availability | ||
11-878-144
|
Brady
X17351 |
450/Pk. | 0.5 in. | 1.27 cm | 1 in. |
Each for $132.80
|
|
11-878-145
|
Brady
X20351 |
200/Pk. | 1 in. | 2.54 cm | 2 in. |
Each for $133.90
|
|
Description
- High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering
- Use caution when removing from liner as material is fragile
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- All-in-one cartridge includes label supply and R6000 Series ribbon
Specifications
RoHS, 2005/618/EC MCV, 2002/95/EC | |
Black, White | |
Label | |
Bottles, General identification, Tamper indication | |
Vinyl |
Acrylic | |
Label | |
Matte | |
iDXPERT™, LabXpert™ Printer | |
Surface Mount |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title