Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ LABXPERT™ Tamper-Resistant/Indicating Polyester Labels
LABXPERT™ Tamper-Resistant/Indicating Polyester Labels are made of tamper-resistant vinyl (B-351), which is designed to fracture easily in order to show signs of product tampering and to prevent on-piece label removal.
Supplier: Brady™ X17351
Description
- High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering
- Use caution when removing from liner as material is fragile
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- All-in-one cartridge includes label supply and R6000 Series ribbon
Specifications
RoHS, 2005/618/EC MCV, 2002/95/EC | |
Acrylic | |
Matte | |
Vinyl | |
Non-sterile | |
iDXPERT™, LabXpert™ Printer | |
450/Pk. | |
-40°C to +80°C | |
0.071 mm | |
1 in. | |
0.5 in. |
Surface Mount | |
Black, White | |
Label | |
Label | |
Bottles, General identification, Tamper indication | |
1 | |
Rectangle | |
0.0028 in. | |
0.5 x 1 in. | |
25.4 mm | |
1.27 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction