Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady LABXPERT Vinyl Straw Labels
LABXPERT Vinyl Straw Labels are made of self-laminating vinyl (B-427), an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
$117.10 - $137.00
Specifications
Certifications/Compliance | RoHS, UL |
---|---|
Adhesive Type | Acrylic, Permanent |
Format | Label |
Product Type | Label |
Finish | Matte |
Catalog Number | Mfr. No. | Color | Quantity | Height (English) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Quantity | Height (English) | Width (English) | Price | Quantity & Availability | ||
11-878-148
|
Brady
X105427AW |
White | 450/Pk. | 0.25 in. | 1.1 in. |
Each for $117.10
|
|
11-878-147
|
Brady
XSL134427 |
White | 175/Pk. | 1.5 in. | 1.75 in. |
Each for $137.00
|
|
11-878-146
|
Brady
XSL133427 |
White | 175/Pk. | 1 in. | 1.75 in. |
Each for $119.20
|
|
Description
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved
- All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications
RoHS, UL | |
Label | |
Matte | |
Vinyl | |
-40 to 158°F | |
11 to 12 lb./in. |
Acrylic, Permanent | |
Label | |
Laboratory identification, straws | |
Surface Mount | |
-40°C to +70°C | |
0.004 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title