Brady™ Laser and Ink Jet Sign Blanks: Caution

Manufacturer: Brady™ 12910

 View more versions of this product

Catalog No. 19-036-514

  Check Availability
Add to Cart

    Specifications

    Display Text Caution
    Height (English) 5 in.
    For Use With (Application) Used for safety, maintenance and general markings within a facility
    For Use With (Equipment) Laser and inkjet printer
    Height (Metric) 12.7cm
    Material Polyester
    Adhesive Type Pressure-Sensitive Acrylic
    Product Type Sign Blank
    Quantity 25/Pk.
    Color Black, Yellow on White
    Width (English) 7 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit