Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Lockout Pouch

With metal loops for hanging on belt loop

Manufacturer:  Brady™ 65292

Catalog No. 19-055-385


Add to cart

Description

Description

  • Made of heavy duty nylon
  • No lockout devices included
  • Dimensions: 2D x 7.5W x 4.75 in. H (5.1 x 19.1 x 12.1cm)

Specifications

Specifications

Safety
5cm
Lockout Pouch
12cm
Heavy-duty Nylon
7.5 in.
2 in.
For hanging on a belt loop and is made of heavy duty nylon
4.75 in.
Metal loops
2D x 7.5W x 4.75 in. H (5.1 x 19.1 x 12.1cm)
19cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit