Brady™ MiniMark™Industrial Printer Tamper Evident Metallized Polyester Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 52149

 View more versions of this product

Catalog No. 19-018-450

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 2.54cm
    Material Polyester
    Color Silver
    Finish Matte
    Format Label
    For Use With (Application) Rating and serial plates that require high performance and evidence of label removal
    For Use With (Equipment) Industrial printer
    Length (English) 1 in.
    Adhesive Type Tamper indicating Acrylic
    Product Type Tamper Evident
    Quantity 1225 Roll(s)
    Style Surface Mount
    Temperature Range (English) -40 to 104°F
    Temperature Range (Metric) -40 to 40°C
    Tensile Strength 56 to 60 lb./in.
    Thickness (English) 0.0033 in.
    Certifications/Compliance RoHS
    Width (English) 3 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit