Brady™ MRO Plus™ Heavy Rolls

Absorbs all industrial liquids (water, petroleum-based and chemical-based fluids)

Manufacturer: Brady™ MRO15P

 View more versions of this product

Catalog No. 17-111-193

  Check Availability
Add to Cart

    Specifications

    Product Type Perforated every 18 in.
    For Use With (Application) Overspray Leaks and Drips, Workstations, Heavy Clean Up and Wipe Up , Drums - Liquid Storage, Outfalls and Discharge Ponds
    Weight Capacity Heavy roll
    Dimensions (L x W) 38.1cm x 45.72m (15 in. x 150 ft.)
    Quantity 1/Cs.
    Absorbancy 25 gal./bale
    Color Gray

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit