Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ “No Smoking, Matches Or Open Lights” Signs
“No Smoking, Matches Or Open Lights” safety signs from Brady™ help to manage and sustain a clean and safe workplace and are available in a variety of materials to best fit your application.
Supplier: Brady™ 88442
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 | |
1 Ea. | |
Safety sign, identification of fire alarm, extinguisher and emergency exit | |
230°F | |
0.006 to 0.01 in. | |
35.56 cm | |
-40°F to 230°F | |
No Smoking Matches or Open Lights | |
White on Red |
Polyester | |
Permanent Acrylic | |
10 in. | |
-40°F | |
14 in. | |
-40°C to 110°C | |
10 x 14 in. | |
No Smoking Sign |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction