Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ No Smoking Signs
No Smoking safety signs from Brady™ help to manage and sustain a clean and safe workplace and are available in a variety of materials and sizes that best fit your application.
Supplier: Brady™ 42669
View more versions of this product
Safety Services Available
Overview
Logo/Customization
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
ASTM, OSHA | |
Notice Positively No Smoking Allowed On These Premise | |
7 x 10 in. | |
Industrial | |
1 Ea. | |
Indoor and outdoor use, industrial, utility, commercial and institutional environment | |
230°F | |
0.04 in. | |
25.4 cm |
Black | |
No Smoking Sign | |
-40°F to 230°F | |
Aluminum | |
Non-adhesive | |
7 in. | |
-40°F | |
10 in. | |
-40°C to 110°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction