Brady™ No Smoking Signs Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 25095

 View more versions of this product

Catalog No. 19-806-965

  Check Availability
Add to Cart

    Specifications

    Grade Industrial
    Height (English) 10 in.
    Material Plastic
    Message Notice Smoking Allowed In This Area
    Quantity Each
    Temperature Range (English) -40 to 175°F
    Temperature Range (Metric) -40 to 80°C
    Type No smoking sign
    Width (English) 14 in.
    For Use With (Application) Indoor and outdoor use, light duty industrial, utility, commercial and institutional environment
    Certifications/Compliance ASTM, OSHA
    Thickness 0.06 in.,0.06 in.
    Color Black, Blue on White,Black, Blue on White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit