Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ “Notice Breathing Aid Station” Signs
Identify locations of first aid kits, safety showers and other safety equipment
$31.50 - $67.00
Specifications
Quantity | 1 Ea. |
---|---|
Mounting Type | Surface Mount |
Min. Temperature (English) | -40°F |
Product Type | First Aid Sign |
Color | Blue on White |
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
19-036-014
|
Brady™
85312 |
Polyester | 10 in. | 14 in. |
Each for $67.00
|
|
|||
19-036-012
|
Brady™
22637 |
Plastic | 10 in. | 14 in. |
Each for $36.25
|
|
|||
19-036-011
|
Brady™
22636 |
Plastic | 7 in. | 10 in. |
Each for $31.50
|
|
|||
Description
- Reinforce safe work practices and ensure that employees are prepared for accidents and emergencies
- Sign reads “NOTICE - BREATHING AIR STATION”
- Black/blue on White
- Available in different sizes and materials
Specifications
1 Ea. | |
-40°F | |
Blue on White |
Surface Mount | |
First Aid Sign |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title