Brady™ “Notice Breathing Aid Station” Signs Available on GSA/VA Contract for Federal Government customers only.

Identify locations of first aid kits, safety showers and other safety equipment

Manufacturer: Brady™ 22636

 View more versions of this product

Catalog No. 19-036-011

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ASTM D 1593; OSHA 1910.252, 1910.151
    Message Notice Breathing Aid Station
    Quantity Each
    Thickness 0.06 in.,0.06 in.
    Color Black, Blue on White,Black, Blue on White
    Height (English) 7 in.,7 in.
    Height (Metric) 17.7cm,17.7cm
    Material Plastic
    Style Surface Mount
    Temperature Range (English) -40 to 175°F,-40 to 175°F
    Temperature Range (Metric) -40 to 80°C,-40 to 80°C
    Width (English) 10 in.,10 in.
    Width (Metric) 25.4cm,25.4cm
    For Use With (Application) Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use,Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use
    Type First aid sign

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit