Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ “Notice: Clearance_Ft.” Signs
“Notice: Clearance_Ft.” Signs from Brady help to manage and sustain a clean and safe workplace.
Specifications
Certifications/Compliance | ANSI Z535, OSHA 1910.145 |
---|---|
Quantity | 1 Ea. |
Mounting Type | Surface Mount |
Height (English) | 7 in. |
Min. Temperature (English) | -40°F |
Catalog Number | Mfr. No. | Material | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Dimensions (L x W) | Price | Quantity & Availability | ||||
19-036-143
|
Brady™
88199 |
Polyester | 7 x 10 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-102-216
|
Brady™
23051 |
Polystyrene | 7 x 10 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
Specifications
ANSI Z535, OSHA 1910.145 | |
Surface Mount | |
-40°F | |
25.4 cm | |
Notice Clearance __Ft. | |
Blue on White |
1 Ea. | |
7 in. | |
10 in. | |
7 x 10 in. | |
Traffic Control Sign |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title