Brady™ “Notice: Fire Lane -- Keep Clear...” Signs Available on GSA/VA Contract for Federal Government customers only.

For quick identification of fire exits, fire extinguishers and other fire suppression equipments

Manufacturer: Brady™ 25681

 View more versions of this product

Catalog No. 19-035-986

  Check Availability
Add to Cart

    Specifications

    Height (Metric) 25.4cm,25.4cm
    Message Notice Fire Lane Keep Clear at All Times,Notice Fire Lane Keep Clear at All Times
    Height (English) 10 in.,10 in.
    Material Plastic
    Certifications/Compliance ISO 9001
    Quantity Each
    Temperature Range (English) -40 to 175°F,-40 to 175°F
    Temperature Range (Metric) -40 to 80°C,-40 to 80°C
    Thickness 0.06 in.,0.06 in.
    Color Black, Blue on White,Black, Blue on White
    Type Fire sign
    Width (English) 14 in.,14 in.
    Width (Metric) 35.5cm,35.5cm
    For Use With (Application) Light duty industrial, utility, commercial, institutional environments

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit