Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Personal Hygiene Signs: Wash Hands Before Returning To Work
Personal Hygiene Signs: “Wash Hands Before Returning To Work” from Brady help to manage and sustain a clean and safe workplace.
$26.00 - $94.00
Specifications
Grade | Industrial |
---|---|
Quantity | 1 Ea. |
Adhesive Type | Non-adhesive |
For Use With (Application) | Designed for use in industrial, utility, commercial and institutional environments |
Min. Temperature (English) | -40°F |
Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Price | Quantity & Availability | ||||
19-102278
|
Brady™
25150 |
10 x 14 in. | Polystyrene |
Each for $39.75
|
|
||||
19-065389
|
Brady™
73474 |
10 x 14 in. | Fiberglass |
Each for $94.00
|
|
||||
19-102277
|
Brady™
25149 |
7 x 10 in. | Polystyrene |
Each for $26.00
|
|
||||
Description
- High impact polystyrene with protected graphics
- Recommended for both indoor and outdoor use
- Good abrasion and chemical resistance
- Service temperature of -40°F to 175°F (-40°C to 80°C)
Specifications
Industrial | |
Non-adhesive | |
-40°F | |
Personal Hygiene Sign |
1 Ea. | |
Designed for use in industrial, utility, commercial and institutional environments | |
Wash Hands Before Returning To Work | |
Blue on White |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title