Brady™ Personal Hygiene Signs: Wash Hands Before Returning To Work Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 25150

 View more versions of this product

Catalog No. 19-102278

  Check Availability
Add to Cart

    Specifications

    Grade Industrial
    Material Polystyrene
    Quantity Each
    Temperature Range (Metric) -40 to 80°C,-40 to 80°C
    Type Personal hygiene sign
    Height (English) 10 in.,10 in.
    Certifications/Compliance ASTM D 1593
    Message Wash Hands Before Returning To Work
    Temperature Range (English) -40 to 175°F,-40 to 175°F
    Thickness 0.06 in.,0.06 in.
    Color Black, Blue on White,Black, Blue on White
    Width (English) 14 in.
    For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments,Designed for use in industrial, utility, commercial and institutional environments

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit