Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ PowerMark; Four-Color Printer Ribbons
PowerMark; Four-Color Printer Ribbons are industrial-grade ribbons uniquely designed with memory cells that communicate information to the BBP™85 and PowerMark™ sign and label printers.
Supplier: Brady™ 13535
Description
- 8 in. or 15 in. panels of four different colors enable users to print four colors onto a label without having to swap ribbons
- Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
- R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance
- Ribbon cartridge eliminates calibration by automatically communicating information to the printer
Specifications
Black, Red, Blue, Green | |
Printer Ribbon | |
Indoor and outdoor use | |
1 Ea. | |
200 ft. | |
6.25 in. |
Ribbon | |
Non-sterile | |
PowerMark™ printer, BBP™85 | |
15 in. L | |
60.9 m | |
15.8 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction