Brady™ PowerMark™ Indoor/Outdoor Vinyl Tapes Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 13613

 View more versions of this product

Catalog No. 19-041-126

  Check Availability
Add to Cart

    Specifications

    Gloss 50 Gardner Units
    Format Tape
    For Use With (Equipment) BBP™85, PowerMark™ printer
    Material Vinyl
    Product Type Labeling Tape
    Quantity Each
    Color Orange
    Style Irregular or curved surfaces
    Temperature Range (English) -40 to 180°F
    Temperature Range (Metric) 82 to -40°C
    Width (English) 10 in.
    Grade Indoor/Outdoor
    For Use With (Application) PowerMark™ label maker
    Length (English) 50 ft.
    Length (Metric) 152cm
    Life Span 8 to 10 Year(s)
    Adhesive Type Permanent Acrylic
    Thickness (Metric) 0.1mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit