Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ PowerMark™ Indoor/Outdoor Vinyl Tapes
PowerMark™ Vinyl Tapes are made of durable, low-shrink vinyl with ultra-aggressive adhesive that \is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Supplier: Brady™ 13541
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
Specifications
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC | |
Blue | |
Vinyl | |
Non-sterile | |
BBP™85, PowerMark™ Printer | |
8 to 10 Years | |
-40 to 180°F | |
0.004 in. | |
50 ft. | |
4 in. |
Acrylic, Permanent | |
Tape | |
Labeling Tape | |
PowerMark™ label maker | |
50 Gardner Units | |
1 Ea. | |
82 to -40°C | |
0.1 mm | |
152 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction