Brady™ PowerMark™ Polyester Tapes Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 13569

 View more versions of this product

Catalog No. 19-041-078

  Check Availability
Add to Cart

    Specifications

    Quantity Each
    Temperature Range (English) -40 to 212°F
    Width (English) 6 in.
    Gloss 80 Gardner Units
    Format Tape
    For Use With (Application) Ideal for mounting on sign panels
    Length (English) 50 ft.
    Length (Metric) 15.24m
    Material Polyester
    Life Span 3 to 5 Year(s)
    Adhesive Type Pressure-Sensitive Acrylic
    Product Type Labeling Tape
    Color White
    Temperature Range (Metric) -40 to 100°C
    Thickness (English) 0.003 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit