Brady™ PowerMark; Single-Color Printer Ribbons Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 13598

 View more versions of this product

Catalog No. 19-041-170

  Check Availability
Add to Cart

    Specifications

    Format Ribbon
    For Use With (Application) For outdoors and in industrial areas
    For Use With (Equipment) BBP™85, PowerMark™ printer
    Length (English) 200 ft.
    Length (Metric) 60.9m
    Product Type Printer Ribbon
    Quantity Each
    Color Magenta
    Width (English) 6.25 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit