Brady™ Production Status Tags

Manufacturer: Brady™ 86779

 View more versions of this product

Catalog No. 19-040-538

  Check Availability
Add to Cart

    Specifications

    Temperature Range (Metric) -40° to 90°C
    Color Black on Yellow
    Diameter (English) Grommet 0.375 in.
    Diameter (Metric) Grommet 9.52mm
    Displayed Text Non-conforming Part No./Serial No./Part Name/Customer/P.O. No. Date/No. Pieces/Reason/Inspector/Date
    For Use With (Application) To help you monitor and control production and equipment maintenance
    Height (English) 3 in.
    Height (Metric) 76.2mm
    Includes 100 12 in. cotton string ties
    Temperature Range (English) -40° to 194°F
    Thickness 0.25mm
    Material Cardstock
    Product Type Production Status Tag
    Width (English) 5.75 in.
    Width (Metric) 146mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit