Learn More
Brady™ Quik-Align™ Gothic Style Replacement Ten Packs: Black 1 in. High
Quik-Align™ die-cut numbers and letters are self-spacing and self-aligning. The characters interlock to ensure perfect spacing for professional-looking results every time.
Specifications
Dimensions (L x W) | 1.5 x 0.875 in. |
---|---|
Product Type | Gothic Quik-Align ten packs |
Temperature Range (English) | -40°F to 200°F |
Certifications/Compliance | RoHS |
For Use With (Equipment) | General & Industrial ID |
Catalog Number | Mfr. No. | Displayed Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Displayed Text | Price | Quantity & Availability | |||||
19-015950
|
Brady™
5010A |
A | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative.This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||||
19-015962
|
Brady™
5010T |
T | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative.This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||||
19-130-2554
|
Brady™
50102 |
2 | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative.This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||||
Description
- Traditional sans serif Gothic font provides excellent legibility even at a distance
- Card-mounted vinyl film characters features a pressure sensitive adhesive
- Good chemical, oil and water resistance
- Average outdoor durability 2-4 years
Specifications
1.5 x 0.875 in. | |
-40°F to 200°F | |
General & Industrial ID | |
10/Pk. | |
14 lb./in. | |
Indoor and outdoor use | |
200°F | |
0.005 in. | |
-40°C to 93°C |
Gothic Quik-Align ten packs | |
RoHS | |
Vinyl | |
Gothic | |
Permanent Acrylic | |
1 in. | |
-40°F | |
22.23 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.