Brady™ Quik-Align™ Gothic Style Replacement Ten Packs: Black 6 in. High

Manufacturer: Brady™ 51800

 View more versions of this product

Catalog No. 19-016160

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Height (English) 6 in.
    Material Vinyl
    Certifications/Compliance RoHS
    Message 0,0
    Quantity 10 Pack
    Style Gothic
    Temperature Range (English) -40 to 200°F
    Temperature Range (Metric) -40 to 93°C
    Tensile Strength 14 lb./in.
    Thickness 0.005 in.,0.005 in.
    Color Black,Black
    Type Gothic Quik-Align ten packs
    For Use With (Application) Indoor and outdoor use

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit