Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Quik-Align™ Gothic Style Replacement Ten Packs: Black 6 in. High

Quik-Align™ die-cut numbers and letters are self-spacing and self-aligning. The characters interlock to ensure perfect spacing for professional-looking results every time.

Supplier:  Brady™ 51802

 View more versions of this product

Catalog No. 19-016162

Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative.


Description

Description

  • Traditional sans serif Gothic font provides excellent legibility even at a distance
  • Card-mounted vinyl film characters features a pressure sensitive adhesive
  • Good chemical, oil and water resistance
  • Average outdoor durability 2-4 years
Specifications

Specifications

RoHS
Vinyl
Gothic
Permanent Acrylic
6 in.
-40°F
-40°C to 93°C
2
Black on White
General & Industrial ID
10/Pk.
14 lb./in.
Indoor and outdoor use
200°F
0.005 in.
-40°F to 200°F
Individual Number
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit