Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Reflective Tapes
Gives extra margin of safety during blackouts, at night, and low light conditions
$29.00 - $72.50
Specifications
Adhesive Type | Permanent Pressure Sensitive Adhesive |
---|---|
Dimensions (L x W) | 4.57 m x 5.08 cm (15 ft. x 2 in.) |
Material | B-957 Reflective Sheeting |
Length (English) | 15 ft. |
Length (Metric) | 4.57 m |
Catalog Number | Mfr. No. | Description | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Color | Price | Quantity & Availability | ||||
19-103-771
|
Brady™
76308 |
Striped tape | Black, Yellow |
Each for $69.25
|
|
||||
19-103-772
|
Brady™
76309 |
Striped tape | Red, White |
Each for $72.50
|
|
||||
19-103-775
|
Brady™
76321 |
Checkered tape | Black, Yellow |
Each for $69.25
|
|
||||
19-103-796
|
Brady™
78989 |
Solid Tape | Orange |
Each for $29.00
|
|
||||
Description
- Made of B-957 reflective tape
Specifications
Permanent Pressure Sensitive Adhesive | |
B-957 Reflective Sheeting | |
4.57 m | |
2 in. |
4.57 m x 5.08 cm (15 ft. x 2 in.) | |
15 ft. | |
1 Ea. | |
5.08 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title