Brady™ Restricted Area Signs Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 40688

 View more versions of this product

Catalog No. 19-807-011

  Check Availability
Add to Cart

    Specifications

    Height (English) 10 in.,10 in.
    Certifications/Compliance ASTM D 1593
    Quantity Each
    Temperature Range (English) -40 to 230°F
    Temperature Range (Metric) -40 to 110°C
    Type Admittance sign
    Material Aluminum
    Message Danger Restricted Area
    Thickness 0.04 in.,0.04 in.
    Color Black, Red on White,Black, Red on White
    Width (English) 14 in.,14 in.
    For Use With (Application) Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs, traffic signs and valve tags, the sign construction is recommended for both indoor and outdoor use

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit