Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Reversible Floor Signs

Reversible Floor Signs are an economical way to get your messages noticed.

$92.70

Specifications

Adhesive Type Non-adhesive
For Use With (Application) Used for marking construction sites, temporary parking and asbestos abatement sites
Height (English) 20 in.
Max. Temperature (English) 130°F
Min. Temperature (English) -40°F
View More Specs

Products 4
Catalog Number Mfr. No. Message Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Message Dimensions (L x W) Price Quantity & Availability  
19-003-371
View Documents
Brady™
92280
Front Legend, Caution Slippery When Wet/ Back Legend, Caution Wet Floor 20 x 12 in.
Each for $92.70
Add to cart
 
19-017559
View Documents
Brady™
92286
Front Legend, Caution Do Not Enter/ Back Legend, Caution Keep Out 20 x 12 in.
Each for $92.70
Add to cart
 
19-081-270
View Documents
Brady™
92285
Front Legend, Caution Men Working Above/ Back Legend, Caution Men Working Below 20 x 12 in.
Each for $92.70
Add to cart
 
19-807-304
View Documents
Brady™
92289
Side 1 Danger Men Working In Confined Space / Side 2 Danger This Machine Is Locked Out Authorized Personnel Only 20 x 12 in.
Each for $92.70
Add to cart
 
Description

Description

  • Folds for easy storage when not in use
  • Each stand contains two different legends - just turn the stand inside out to display each one
Specifications

Specifications

Non-adhesive
20 in.
-40°F
20 x 12 in.
0.16 in.
12 in.
Polypropylene
Used for marking construction sites, temporary parking and asbestos abatement sites
130°F
1 Ea.
1.5 lb./in.
Reversible floor stand
30.48 cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit