Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Ribbons for BBP85 and PowerMark™ Sign and Label Makers
Industrial-grade ribbons are uniquely designed with memory cells that communicate information to the BBP™85 and PowerMark™ sign and label printers.
$525.00 - $685.50
Specifications
Product Type | Printer Ribbon, 1 Color |
---|---|
Length (English) | 200 ft. |
Length (Metric) | 60.96 m |
Sterility | Non-sterile |
Format | Ribbon |
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
19-041-011
|
Brady™
13512 |
White | 60.9 m x 22.4 cm (200 ft. x 8.8 in.) |
Each for $666.00
|
|
||||
19-041-166
|
Brady™
13513 |
White | 60.9 m x 15.8 cm (200 ft. x 6.25 in.) |
Each for $533.50
|
|
||||
19-041-165
|
Brady™
13511 |
Black | 60.9 m x 15.8 cm (200 ft. x 6.25 in.) |
Each for $525.00
|
|
||||
19-041-173
|
Brady™
13510 |
Black | 60.9 m x 22.4 cm (200 ft. x 8.8 in.) |
Each for $685.50
|
|
||||
19-041-175
|
Brady™
13514 |
Red | 60.9 m x 22.4 cm (200 ft. x 8.8 in.) |
Each for $666.00
|
|
||||
19-041-176
|
Brady™
13515 |
Blue | 60.9 m x 22.4 cm (200 ft. x 8.8 in.) |
Each for $642.00
|
|
||||
19-000-602
|
Brady™
13595 |
Red | 60.9 m x 15.8 cm (200 ft. x 6.25 in.) |
Each for $525.00
|
|
||||
19-000-603
|
Brady™
13596 |
Blue | 60.9 m x 15.8 cm (200 ft. x 6.25 in.) |
Each for $533.50
|
|
||||
19-000-604
|
Brady™
13599 |
Yellow | 60.9 m x 15.8 cm (200 ft. x 6.25 in.) |
Each for $533.50
|
|
||||
Description
- One-color ribbon for printing a single color onto a label
- Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
- R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance
- Ribbon cartridge eliminates calibration by automatically communicating information to the printer
Specifications
Printer Ribbon, 1 Color | |
60.96 m | |
Ribbon | |
1 Ea. |
200 ft. | |
Non-sterile | |
RoHS 2005/618/EC MCV, 2002/95/EC |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title