Brady™ Ribbons for HandiMark™ Portable Label Maker Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 42011

 View more versions of this product

Catalog No. 19-034-724

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) HandiMark™ portable label maker
    Length (Metric) 23m
    Material Vinyl
    Quantity Each
    Color Black
    Certifications/Compliance ISO 9001
    Weight (English) 0.5 lb.
    Width (English) 2 in.
    Format Ribbon
    For Use With (Application) Facility marking
    Length (English) 75 ft.
    Product Type Ribbon cartridge
    Style 2 Color
    Weight (Metric) 0.22kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit