Brady™ Right-To-Know Label Blanks Available on GSA/VA Contract for Federal Government customers only.

Blank RTK labels featuring a permanent, pressure-sensitive adhesive backing

Manufacturer: Brady™ 59241

 View more versions of this product

Catalog No. 19-807-125

  Check Availability
Add to Cart

    Specifications

    Height (Metric) 12.7cm
    Material Vinyl
    Product Type Right-to-Know Blank Label
    Temperature Range (English) -40 to 180°F
    Tensile Strength 14.4 lb./in.
    Width (English) 7 in.
    Format Label
    Height (English) 5 in.
    For Use With (Application) Used for safety, maintenance and general markings within a facility
    For Use With (Equipment) Laser printer
    Life Span 3 to 5 Year(s)
    Adhesive Type Permanent pressure-sensitive
    Quantity 25 Pack
    Style Color Bar
    Temperature Range (Metric) -40 to 82°C
    Thickness (English) 0.0045 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit