Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Roll Mounted Aisle Marking Dots

Catalog No. p-6548009
Click to view available options
Color:
White
Yellow

Designed for machine application

  • Made of B-933 vinyl tape
  • Single roll of dots will mark over 305m (1,000 lineal ft.) of aisle or passageway

Specifications

Adhesive Type Permanent Pressure-sensitive
Color White
Length (Metric) 305 m
Packaging Quantity 1000 Dots/Roll
Type Roll Mounted Aisle Marking Dots
Diameter (English) Outer 3 in.
Diameter (Metric) Outer 7.62 cm
Length (English) 1000 ft.
Material B-933 Vinyl
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.