Brady™ “Safety First” Eye Wash Fountain Sign Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 85321

 View more versions of this product

Catalog No. 19-102345

  Check Availability
Add to Cart

    Specifications

    Material Polyester
    Certifications/Compliance OSHA 1910.252, 1910.151, PSTC-33
    Quantity Each
    Style Surface Mount
    Temperature Range (English) -40 to 230°F,-40 to 230°F
    Type First aid sign
    For Use With (Application) Used for safety signs, identification of fire alarms, extinguishers and emergency exits,Used for safety signs, identification of fire alarms, extinguishers and emergency exits
    Height (English) 7 in.,7 in.
    Message Eye Wash Fountain
    Temperature Range (Metric) -40 to 110°C,-40 to 110°C
    Thickness 0.006 to 0.01 in.,0.006 to 0.01 in.
    Color Green, Black on White,Green, Black on White
    Width (English) 10 in.,10 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit