Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ “Safety First: Keep Hands Out...” Signs
“Safety First: Keep Hands Out...” Signs reinforce proper operational procedures.
Specifications
Certifications/Compliance | OSHA |
---|---|
Quantity | 1 Ea. |
Mounting Type | Surface Mount |
Min. Temperature (English) | -40°F |
Displayed Text | Safety First Keep Hands Out Of Moving Machinery |
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
19-036-152
|
Brady™
88237 |
Polyester | 7 in. | 10 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-036-151
|
Brady™
23074 |
Plastic | 10 in. | 14 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-036-153
|
Brady™
88238 |
Polyester | 10 in. | 14 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
Specifications
OSHA | |
Surface Mount | |
Safety First Keep Hands Out Of Moving Machinery |
1 Ea. | |
-40°F | |
Machine and Operational Sign |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title