Brady™ Safety Shower Sign

Green signs for indicating the location of safety showers

Manufacturer: Brady™ 72883

 View more versions of this product

Catalog No. 17-046-40

  Check Availability
Add to Cart

    Specifications

    Height (English) 10 in.,10 in.
    Material B-120 Premium Fiberglass
    Quantity Each
    Style Surface Mount
    Temperature Range (English) -40 to 193°F,-40 to 193°F
    Temperature Range (Metric) -40 to 90°C,-40 to 90°C
    Color Green, White,Green, White
    Width (English) 14 in.,14 in.
    Height (Metric) 25.4cm,25.4cm
    Certifications/Compliance ASTM D 1593, 638, 790, 635; OSHA 1910.252, 1910.151
    Message Safety Shower
    Tensile Strength 9000psi
    Thickness 0.1 in.,0.1 in.
    Type Shower sign
    Width (Metric) 35.5cm,35.5cm
    For Use With (Application) Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs, traffic signs and valve tags, the sign construction is recommended for both indoor and outdoor use,Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs, traffic signs and valve tags, the sign construction is recommended for both indoor and outdoor use

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit