Brady™ Safety Signs: DANGER - CONFINED SPACE Available on GSA/VA Contract for Federal Government customers only.

For identifying confined space work areas including tanks, electrical rooms and other enclosures

Manufacturer: Brady™ 95018

 View more versions of this product

Catalog No. 19-835-109

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Height (English) 7 in.
    Height (Metric) 17.8cm
    Material Self-Sticking Polyester (B-302)
    Message DANGER - CONFINED SPACE
    Quantity 1 Each
    Width (Metric) 25.4cm,25.4cm
    Color Black/Red on White,Black/Red on White
    Width (English) 10 in.,10 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit