Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Safety Slogans Signs
Safety Slogans B-401 plastic signs from Brady™ are ideal for use in light duty industrial, utility, commercial and institutional environments.
Specifications
Certifications/Compliance | ASTM D 1593 |
---|---|
Grade | Industrial |
Material | Plastic |
Quantity | 1 Ea. |
Adhesive Type | Non-adhesive |
Catalog Number | Mfr. No. | Displayed Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Displayed Text | Price | Quantity & Availability | |||||
19-806-968
|
Brady™
25324 |
Safety First Report All Unsafe Conditions to Your Foreman | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-806-969
|
Brady™
25326 |
Think Accidents are Avoidable Forget the Alibi | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- High impact polystyrene with protected graphics
- Recommended for both indoor and outdoor use
- Good abrasion and chemical resistance
- Service temperature of -40°F to 175°F (-40°C to 80°C)
Specifications
ASTM D 1593 | |
Plastic | |
Non-adhesive | |
10 in. | |
-40°F | |
14 in. | |
-40°C to 80°C | |
10 x 14 in. | |
White |
Industrial | |
1 Ea. | |
Designed for use in industrial, utility, commercial and institutional environments | |
176°F | |
0.06 in. | |
35.56 cm | |
-40°F to 176°F | |
Safety Slogans Sign |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title