Brady™ Scaffolding Tags Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 89018

 View more versions of this product

Catalog No. 19-040-485

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) For lockout and tagout identification, polyester laminate protects the graphics, wipes clean, and withstands water, grease, and extreme temperatures, heavy duty construction prevents accidental removal
    Includes 10 nylon fasteners
    Temperature Range (English) -40° to 175°F
    Width (Metric) 10.1cm
    Certifications/Compliance OSHA
    Color Black on Red
    Diameter (English) Grommet 0.37 in.
    Diameter (Metric) Grommet 0.93cm
    Durability Up to 2 Years
    Gloss 3.9 Gardner
    Height (Metric) 17.7cm
    Temperature Range (Metric) -40° to 80°C
    Thickness 0.02 to 0.025 in.
    Width (English) 4 in.
    Material Dura-Tag
    Message Danger Do Not Use This Scaffold Keep Off This scaffold is being erected, taken down, or has been found defective. Do Not Alter Inspection Date And Initial
    Height (English) 7 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit