Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady Self-Laminating Label
Ideal for labeling, data-communication wires and cables
$90.00
Specifications
Certifications/Compliance | UL |
---|---|
Adhesive Type | Acrylic, Permanent |
Color | Translucent, White |
Finish | Matte |
For Use With (Equipment) | BMP™71, TLS 2200™, TLS-PC Link™ |
Catalog Number | Mfr. No. | Quantity | Height (English) | Height (Metric) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Height (English) | Height (Metric) | Width (English) | Price | Quantity & Availability | ||
19-807-394
|
Brady
PTL34427 |
50/Pk. | 6 in. | 15.24 cm | 1.5 in. |
Each for $90.00
|
|
19-150-057
|
Brady
PTL19427 |
250/Pk. | 1 in. | 2.54 cm | 1 in. |
Each for $90.00
|
|
Description
- White vinyl wire marking labels
- For AWG (Approximate Wire Gauge) 10 to 12
- Label size: 1 x 1 in. (2.5 x 2.5cm)
- Write-on height of 0.38 in. (0.95cm)
- Rolls of 250 labels
- For use with TLS2200 and TLS PC Link thermal transfer printers
- Easy-to-load, industrial-strength labels and tapes are available in a wide variety of materials, sizes, and colors to meet surface, color, and regulatory requirements
- For smooth surfaces such as uncoated metal, plastic, and glass, use “permanent” tapes
- Use “Ultra-Aggressive” tapes on highly textured and/or low-surface energy surfaces such as powder coated, plastic ABS, and polypropylene
- Material choices include glossy or clear polyester, metallized polyester with a silver finish, colored vinyl, and heat-shrinking polyolefin
To place an order, for technical information, or to inquire about the availability of a tape not listed here, call a Fisher Safety Customer Service Representative at 1-800-772-6733.
Specifications
UL | |
Translucent, White | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
0.004 in. |
Acrylic, Permanent | |
Matte | |
Vinyl |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title