Brady™ Self-Laminating Vinyl Wire Markers

For use with BMP™71 Label Maker

Manufacturer: Brady™ M7131427

 View more versions of this product

Catalog No. 19-150-378

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 1 x 1.5 in.
    Format Label
    Material Vinyl
    Product Type Wire Marker Label
    Quantity 250 Roll(s)
    Color White, Translucent
    Temperature Range (English) -40 to 158°F
    Width (English) 1 in.
    Finish Matte
    Height (English) 1.5 in.
    For Use With (Equipment) Communications cables, panel identification, voice/data identification, wire and cable marking
    Height (Metric) 3.8cm
    Adhesive Type Permanent Acrylic
    Temperature Range (Metric) -40 to 70°C
    Certifications/Compliance UL, RoHS 2005/618/EC, MCV RoHS 2002/95/EC

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit